24 x 13-12 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T140424130012

  • Zoro # G916020861


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Tire Size
24 x 13-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T140424130012
Zoro #
G916020861
UPC #
632726005412
Country of Origin
China

Dimensions

Tire Size
24 x 13-12 in
Tire Rim Dia.
12 in
Wheel Width
7 in
Wheel Diameter
22 in
Tread Depth
0.0 IN
Overall Length
22 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.71 IN
For Use With
Lawn Mowers

Description

24x13.00-12 4 Ply Tubless ATW-014 Long Lasting Tread. Non Directional. Great tire for various applications. Can be used for both front and rear steering applications. Comparable to OTR Ultra Chevron, Carlisle Turf Saver, Greenball Soft Turf, Kenda K358 Turf Rider, Deli S365 and Deestone D265 Turf Tires. Fits Cushman Truckster and Toro Workman 3200


  • 4 Ply - Tubeless - non-directional
  • Tires only - Rims not included
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.