
4.80-8 ATW-053 2 Ply Snow Blower Tires Non-Directional Single
Mfr # T53024808
Zoro # G416021023
product price:Â $34.19
/eaKey Features
Outside Dia.
15 in
Tire Size
4.8-8 in
Length
15 in
Aspect Ratio
8.0 IN
Inside Dia.
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T53024808
Zoro #
G416021023
UPC #
810173183703
Country of Origin
China
Dimensions
Outside Dia.
15 in
Tire Size
4.8-8 in
Length
15 in
Inside Dia.
8 in
Tread Depth
0.39 IN
Width
15 in
Wheel Size
8 in
Wheel Width
8 in
Details
Aspect Ratio
8.0 IN
Application to Vehicle Type
Trailers
Color
Black
Includes
Tires (Wheels Not Included)
Shape
Circle
Material
Rubber
Description
Antego 4.80-8 ATW-053 2 Ply Snow Blower Tires Non-Directional Single
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.