Hustler Flat Free 13x5.00-6 , replaces 605038 fits Fastrak & Raptor SD 36in, 42in, 48in, 4PK
- Mfr # A632511705918SPS135006
- Zoro # G416008116
product price:Â
$
442.99
/pk of 4, $110.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
3.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A632511705918SPS135006
- Zoro #
- G416008116
- UPC #
- 810173181136
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.654 in
- Wheel Width
- 3.25 in
- Bore Dia.
- 6 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Hustler Silver
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mower
- Frame Finish
- Powder Coated
Description
Set of Four Hustler Flat Free 13x5.00-6 Assemblies, replaces 605038 fits Fastrak & Raptor SD 36in, 42in, 48in
- 10mph
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.