SALE 12X6 Aluminum Golf Wheels BLUE Set of 4 4/4 2+4 Offset, 4PK

  • Mfr # AW1206003

  • Zoro # G016007960


product price:  $271.99
/pk 4, $68.00/ea
Free Shipping & Returns

Key Features

Shape
Circle
Outside Dia.
16 in
Length
16 in
Material
Aluminum
Offset
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW1206003
Zoro #
G016007960
UPC #
712038776412
Country of Origin
China

Dimensions

Outside Dia.
16 in
Length
16 in
Wheel Width
6 in
Width
16 in
Tire Size
12 x 6 in
Inside Dia.
12 in
Wheel Size
12 in

Details

Shape
Circle
Material
Aluminum
Offset
0
Color
Blue
Aspect Ratio
0.6 IN
Wheel Backspacing
4 in
No. of Holes
4
Application to Vehicle Type
Golf Carts
Surface Finish
Powder Coated
Includes
Wheels (Tires Not Included)

Description

Set of 4 Blue Aluminum wheels. 4/4 2+4 Offset. Cap included. Fits any standard golf cart EXCEPT CLUB CAR. DOES NOT FIT CLUB CAR.


  • Bolt Circle 4" / Pilot Hole 2.83" / Bolt Hole Size 0.590" / Chamfer angle 60-/ Offset 1" Negative (2+4)
  • Sold as set of 4
  • Aluminum
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.