Set of 2 13x6.50-6 Semi-Pneumatic Flat Free Smooth with 6x4.5 Black Wheel Assembly, 2PK
- Mfr # A64516800918SPS136506
- Zoro # G416007959
Key Features
Specifications
Details
- MFR #
- A64516800918SPS136506
- Zoro #
- G416007959
- UPC #
- 632726005313
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mower
- Frame Finish
- Powder Coated
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.654 in
- Wheel Width
- 4.5 in
- Bore Dia.
- 6 in
Description
Introducing a dependable solution for your equipment - a Set of 2, 13x6.50-6 Semi-Pneumatic Flat Free Smooth tires with 6x4.5 Black Wheel Assembly. These tires boast a tire size of 13x6.50-6 Smooth Semi-Pneumatic with a 6x4.5 TRB Tapered Roller Bearing featuring a Sleeve Black Wheel. The assembly is meticulously crafted with a hub length of 7.25in and a bore ID of 1.75in inch, inclusive of outer bearing race, bushings, and sleeves for enhanced performance and durability. With a tire outer diameter of 13in and a tire sidewall width of 6.33in, these tires are designed to withstand pressures up to 26 PSI and support a maximum load of 480 lbs. This set replaces OEM models including Exmark 103-0069, Carlisle 453881, Exmark 103-0065, Exmark 103-0071, Toro 633971, Toro 644251, and Scag 482504, Toro 1-644251. Compatible with various models such as Exmark Lazer Z, Scag Sabre Tooth Tiger, Tiger Cat, Tiger Cub, Turf Tiger, and Wildcat, these tires are engineered to meet your specific needs. Cross Brands Compatibility: Rotary 10075 Rotary 9804 JThomas WH-0002 NHC 227-1721 Sunbelt B1WL37 Rotary 15580 Upgrade your equipment with confidence and reliability with this Set of 2, 13x6.50-6 Semi-Pneumatic Flat Free Smooth tires with 6x4.5 Black Wheel Assembly.
- DOT rated 4 Ply tubeless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.