Shop ANTEGO
See all product information
Set of 2 20x10.00-10 ATW-020 Turf Tires with 10x7 Fusion Glossy Black Wheels for Golf, 2PK
Mfr # A1070139009200420100010
Zoro # G216020752
product price: $228.99
/pk 2, $114.50/ea
Free Shipping & Returns
Key Features
Wheel Size
10 in
Includes
Tire and Wheel Assembly(s)
Width
21 in
Surface Finish
Powder Coated
Wheel Width
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1070139009200420100010
Zoro #
G216020752
UPC #
810173180290
Country of Origin
China
Dimensions
Wheel Size
10 in
Width
21 in
Wheel Width
7 in
Outside Dia.
21 in
Tire Size
20 x 10-10 in
Tread Depth
0.252 MM
Length
21 in
Inside Dia.
10 in
Details
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated
Application to Vehicle Type
Lawn Mower
Material
Aluminum
Offset
-0.835
Aspect Ratio
0.61 IN
Wheel Backspacing
0 in
Color
Glossy Black
Shape
Circle
No. of Holes
4
Description
Set of 2 20x10.00-10 ATW-020 Turf Tires with 10x7 Fusion Glossy Black Wheels for Golf
- Low Profile Design
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.