Shop ANTEGO

Set of 2 25x10.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042, 2PK

  • Mfr # T420625100012

  • Zoro # G016008066


product price:  $318.99
/pk 2, $159.50/ea
Free Shipping & Returns

Key Features

Width
25 in
Shape
Circle
Includes
Tires (Wheels Not Included)
Tire Size
25 x 10-12 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T420625100012
Zoro #
G016008066
UPC #
712038852413
Country of Origin
China

Dimensions

Width
25 in
Tire Size
25 x 10-12 in
Length
25 in
Tread Depth
0.8 IN
Outside Dia.
25 in
Wheel Size
12 in
Inside Dia.
12 in
Wheel Width
8 in

Details

Shape
Circle
Includes
Tires (Wheels Not Included)
Aspect Ratio
25.1 0
Color
Black
Application to Vehicle Type
Lawn Mowers
Material
Rubber

Description

Experience uncompromised performance with our premium Set of 2 25x10.00-12 ATV/UTV, RTV Tires, crafted with precision and durability in mind. Designed for versatility and reliability, these 6 Ply ATW-042 tires boast a non-directional tread pattern, ensuring predictable cornering and enhanced gripping ability in any terrain. Each set includes two tires, meticulously shaped and packaged to retain their form during shipping, guaranteeing they arrive in pristine condition. Our innovative design features an extended pattern from shoulder to sidewall, fortified with extra lugs to protect against sidewall damage and rim impacts, significantly improving puncture resistance. Built for comfort and performance, the tread block incorporates grooves to enhance strength and ensure a smooth ride, while the 6 Ply-rating carcass with a lightweight construction offers quicker acceleration without compromising durability. Elevate your ATV/UTV experience with our ATW-042 tires, engineered for performance-driven enthusiasts seeking reliability and versatility on every ride.


  • Premium Compound - non Directional Tread Pattern - Tubeless
  • 14 PSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.