Shop ANTEGO
See all product information
Create Account
Set of 4 23x10.50-12 4 Ply Golf Cart/ATV/UTV Tire ATW-045, 4PK
- Mfr # T450423105012
- Zoro # G016008011
product price:Â
$
462.99
/pk of 4, $115.75/ea
Free Shipping & Returns
Key Features
Shape
Circle
Tread Depth
0.669 MM
Wheel Width
7 in
Application to Vehicle Type
Lawn Mowers
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T450423105012
- Zoro #
- G016008011
- UPC #
- 810173183529
- Country of Origin
- China
- Shape
- Circle
- Application to Vehicle Type
- Lawn Mowers
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 25.8 IN
- Color
- Black
- Material
- Rubber
Dimensions
- Tread Depth
- 0.669 MM
- Wheel Width
- 7 in
- Width
- 22 in
- Wheel Size
- 12 in
- Tire Size
- 23 x 10.5-12 in
- Length
- 22 in
- Inside Dia.
- 12 in
- Outside Dia.
- 22 in
Description
Set of 4 23x10.50-12 4 Ply Golf Cart/ATV/UTV Tire ATW-045
- Great off road tire for your golf cart/atv/utv
- Non directional tread that will still ride smooth on the road but will give you tremendous grip in various terrains.
- Sold as a set of 2 fully shaped in box - never smashed!
- Fits on 12x8.5 wheel
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.