Single 13/4.10-6 Non-Directional 2 Ply Snowblower Tires, Fits Rim Size: 6x3.25
Mfr # T5302134106
Zoro # G516020834
product price:Â $29.15
/eaKey Features
Aspect Ratio
5.00 IN
Application to Vehicle Type
Snow Blower
Size
6 in
Inside Dia.
0 in
Wheel Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5302134106
Zoro #
G516020834
UPC #
810173183628
Country of Origin
China
Dimensions
Size
6 in
Inside Dia.
0 in
Wheel Width
3.25 in
Tread Depth
0.394
Outside Dia.
12 in
Tire Size
13/4.1-6 in
Length
12 in
Wheel Size
0 in
Width
12 in
Details
Aspect Ratio
5.00 IN
Application to Vehicle Type
Snow Blower
Color
Black
Shape
Circle
Includes
Tires (Wheels Not Included)
Material
Rubber
Description
Antego Tire & Wheel - Single 13/4.10-6 Non-Directional 2 Ply Snowblower Tires | Tubeless | ATW-053 | Fits Rim Size: 6x3.25 | Excellent Traction
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.