Single 13x6.50-6 Semi-Pneumatic Flat Free Smooth with 6x4.5 Black Wheel Assembly

  • Mfr # A64516800918SPS136506

  • Zoro # G116007976


product price:  $109.79
/ea
Free Shipping & Returns

Key Features

Frame Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Caster Wheel/Tread Material
Alloy Steel
Wheel Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A64516800918SPS136506
Zoro #
G116007976
UPC #
810173181549
Country of Origin
China

Dimensions

Wheel Width
4.5 in
Fits Axle Dia.
1.654 in
Wheel Dia.
15 in
Bore Dia.
6 in

Details

Frame Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black

Description

  • DOT rated 4 Ply tubeless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.