Shop ANTEGO
See all product information
Single 18x8.50-8 Scag SWZT Walk-behind 48in 52in 61in Rear Wheels - Replaces 481867
Mfr # A870050530304188508
Zoro # G916020816
original price:Â $67.69 , new price: $64.29 , 5 percent off
new price:Â $64.29
/eaKey Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Diameter
17 in
Wheel Width
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A870050530304188508
Zoro #
G916020816
UPC #
810173182225
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Diameter
17 in
Wheel Width
7 in
Overall Length
17 in
Details
Item
Lawn Mower Tire
Hub Material
Alloy Steel
Hub Color
Cats Eye Gold
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
Offset
-0.906 in
Surface Finish
Powder Coated
Aspect Ratio
8.5 IN
For Use With
Golf Carts, Lawn Mowers
Description
Single 18x8.50-8 Scag SWZT Walk-behind 48in 52in 61in Rear Wheel Assys - Replaces 481867 Make sure it is compatible with your model prior to purchase Check Compatibility
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.