Shop ANTEGO

Single 20x10.00-10 ATW-020 Turf Tires with 10x7 Fusion Glossy Black Wheels for Golf

  • Mfr # A1070139009200420100010

  • Zoro # G416020750


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Wheel Backspacing
0 in
Length
21 in
Tire Size
20 x 10-10 in
Outside Dia.
21 in
Tread Depth
0.252 MM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1070139009200420100010
Zoro #
G416020750
UPC #
810173180283
Country of Origin
China

Dimensions

Length
21 in
Tire Size
20 x 10-10 in
Outside Dia.
21 in
Tread Depth
0.252 MM
Wheel Width
7 in
Width
21 in
Wheel Size
10 in
Inside Dia.
10 in

Details

Wheel Backspacing
0 in
Offset
-0.835
Material
Aluminum
Shape
Circle
Aspect Ratio
0.61 IN
Includes
Tire and Wheel Assembly(s)
Color
Glossy Black
Surface Finish
Powder Coated
No. of Holes
4
Application to Vehicle Type
Lawn Mower

Description

  • Low Profile Design

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.