Single 20x10.00-10 ATW-045 with 10x7 Matte Black Wheels for Golf
Mfr # A1070128010450420100010
Zoro # G716020948
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Offset
-0.835
Outside Dia.
21 in
Wheel Width
7 in
Tire Size
20 x 10-10 in
Surface Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1070128010450420100010
Zoro #
G716020948
UPC #
810173180207
Country of Origin
China
Dimensions
Outside Dia.
21 in
Wheel Width
7 in
Tire Size
20 x 10-10 in
Width
21 in
Wheel Size
10 in
Length
21 in
Tread Depth
0.472 MM
Inside Dia.
10 in
Details
Offset
-0.835
Surface Finish
Powder Coated
Application to Vehicle Type
Golf Carts
Color
Matte Black
No. of Holes
4
Material
Alloy Steel
Shape
Circle
Wheel Backspacing
4 in
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
0.71 IN
Description
- 22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart (Set of 4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.