Single 215/60-8 18.5x8.50-8 5 hole Galvanized Trailer tire wheel assemblies

  • Mfr # A87000405758061858508

  • Zoro # G116008010


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Powder Coated
Tire Rim Dia.
8 in
Tread Depth
0.256
Overall Diameter
20 in
Tire Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A87000405758061858508
Zoro #
G116008010
UPC #
810173182072
Country of Origin
China

Dimensions

Tire Rim Dia.
8 in
Tread Depth
0.256
Overall Diameter
20 in
Tire Width
20 in
Wheel Width
7 in
Tire Size
18.5 x 8.5-8 in
Wheel Size
8 in
Length
20 in

Details

Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Application to Vehicle Type
Golf Carts, Lawn Mowers
Aspect Ratio
60.0 MM
Shape
Circle
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
Offset
-0.079
No. of Holes
5
Color
Silver

Description

Antego Single 215/60-8 18.5x8.50-8 5 hole Galvanized Trailer tire wheel assemblies


  • 6 Ply Rated; Tubeless
  • Antego trailer tires are mounted on steel wheels with a 5 on 4.5 bolt pattern. These are OEM replacement tire and wheel assemblies for triton snowmobile, ATV and pontoon trailers. These also work on many popular brand of snowmobile, ATV and pontoon trailers as an 18.5 x 8.50 - 8 replacement spare trailer tire. This will fit popular brands like Triton, Floe, R & R, Karavan, Aluma, Mission, Worthington, Newmans, Sledbed and Loadmaster.
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.