Single 23x10.50-12 4 Ply Golf/ATVUTV/RTV Tires & Charcoal Gray/Grey Wheels ATW-013
- Mfr # A1270125016130423105012
- Zoro # G916008098
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
ATV, Golf Carts
Inside Dia.
12 in
Includes
Tire and Wheel Assembly(s)
Offset
-0.5
Aspect Ratio
0.67 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270125016130423105012
- Zoro #
- G916008098
- UPC #
- 810173180566
- Country of Origin
- China
- Application to Vehicle Type
- ATV, Golf Carts
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.5
- Aspect Ratio
- 0.67 IN
- Shape
- Circle
- Material
- Alloy Steel
- No. of Holes
- 4
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Color
- Charcoal Gray
Dimensions
- Inside Dia.
- 12 in
- Width
- 23 in
- Length
- 23 in
- Wheel Width
- 7 in
- Tire Size
- 23 x 10.5-12 in
- Wheel Size
- 12 in
- Outside Dia.
- 23 in
- Tread Depth
- 0.61 MM
Description
Antego Tire & Wheel Single 23x10.50-12 4 Ply Golf/ATVUTV/RTV Tires & Charcoal Gray/Grey Wheels ATW-013
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.