Set of 2 23x10.50-12 4 Ply Golf/ATVUTV/RTV Tires & Charcoal Gray/Grey Wheels ATW-013, 2PK
- Mfr # A1270125016130423105012
- Zoro # G916007954
product price:Â
$
300.99
/pk of 2, $150.50/ea
Free Shipping & Returns
Key Features
Wheel Backspacing
0 in
Material
Alloy Steel
Aspect Ratio
0.67 IN
Inside Dia.
12 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270125016130423105012
- Zoro #
- G916007954
- UPC #
- 810173180573
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- Material
- Alloy Steel
- Aspect Ratio
- 0.67 IN
- Shape
- Circle
- No. of Holes
- 4
- Includes
- Tire and Wheel Assembly(s)
- Color
- Charcoal Gray
- Offset
- -0.5
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- ATV, Golf Carts
Dimensions
- Inside Dia.
- 12 in
- Width
- 23 in
- Outside Dia.
- 23 in
- Wheel Size
- 12 in
- Tread Depth
- 0.61 MM
- Length
- 23 in
- Wheel Width
- 7 in
- Tire Size
- 23 x 10.5-12 in
Description
Antego Tire & Wheel Set of 2 23x10.50-12 4 Ply Golf/ATVUTV/RTV Tires & Charcoal Gray/Grey Wheels ATW-013
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.