Shop ANTEGO

Single 23x10.50-12 ATW-045 with 12x6 Black Fusion Aluminum Wheels for Golf/ATV/UTV

  • Mfr # A1270238009450423105012

  • Zoro # G316008049


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Tread Depth
0.669 MM
Inside Dia.
12 in
Shape
Circle
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1270238009450423105012
Zoro #
G316008049
UPC #
810173180665
Country of Origin
China

Dimensions

Tread Depth
0.669 MM
Inside Dia.
12 in
Wheel Width
7 in
Length
23 in
Outside Dia.
23 in
Tire Size
23 x 10.5-12 in
Wheel Size
12 in
Width
23 in

Details

Material
Alloy Steel
Shape
Circle
Surface Finish
Powder Coated
Offset
-0.75
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
No. of Holes
4
Application to Vehicle Type
ATV, Golf Carts
Aspect Ratio
0.7 IN
Color
Black

Description

  • Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.