Single 23x10.50-12 ATW-045 with 12x6 Black/Red Aluminum Wheels for Golf/ATV/UTV

  • Mfr # A126005450423105012

  • Zoro # G216007975


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Tire Size
23 x 10.5-12 in
Color
Black/Red
Inside Dia.
12 in
Wheel Backspacing
0 in
Outside Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A126005450423105012
Zoro #
G216007975
UPC #
810173180382
Country of Origin
China

Dimensions

Tire Size
23 x 10.5-12 in
Inside Dia.
12 in
Outside Dia.
24 in
Tread Depth
0.61 MM
Width
24 in
Length
24 in
Wheel Size
12 in
Wheel Width
6 in

Details

Color
Black/Red
Wheel Backspacing
0 in
Material
Aluminum
Shape
Circle
Aspect Ratio
23.22 IN
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Surface Finish
Powder Coated
Offset
-0.5
Application to Vehicle Type
ATV, Golf Carts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.