Single 25x8.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042

  • Mfr # T42062580012

  • Zoro # G716008038


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Inside Dia.
12 in
Length
25 in
Shape
Circle
Wheel Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T42062580012
Zoro #
G716008038
UPC #
810173183437
Country of Origin
China

Dimensions

Width
25 in
Inside Dia.
12 in
Length
25 in
Wheel Size
12 in
Tire Size
25 x 8-12 in
Wheel Width
8 in
Tread Depth
0.71 IN
Outside Dia.
25 in

Details

Shape
Circle
Aspect Ratio
0.73 IN
Includes
Tires (Wheels Not Included)
Application to Vehicle Type
Lawn Mowers
Color
Black
Material
Rubber

Description

  • 6 Ply Premium Compound - non Directional Tread Pattern - Tubeless
  • Non-directional pattern offers predictable cornering and gripping ability.
  • Sold as a set of 2 fully shaped in box - never smashed!
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.