
ST205/75R15 Radial Trailer Tire - 8 Ply Load Range D Set of 2, 2PK
Mfr # T6108ST20575R15
Zoro # G116007983
product price:Â $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
Key Features
Tread Depth
0.262 IN
Tire Width
26 in
Tire Rim Dia.
15 in
Wheel Width
5.5 in
Application to Vehicle Type
Trailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T6108ST20575R15
Zoro #
G116007983
UPC #
697937691458
Country of Origin
China
Dimensions
Tread Depth
0.262 IN
Tire Width
26 in
Tire Rim Dia.
15 in
Wheel Width
5.5 in
Tire Size
205/65-10 | 20.5 x 8-10
Overall Diameter
26 in
Length
26 in
Wheel Size
15 in
Details
Application to Vehicle Type
Trailers
Aspect Ratio
80.00 MM
Shape
Circle
Material
Rubber
Includes
Tires (Wheels Not Included)
Color
Black
Description
- Set of 2 4 Ply Tubeless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.