
Tire & Wheel Single 13x5.00-6 Black No Flat Front Solid Tire Puncture Proof Assemblies
Mfr # A632565009PU51135006
Zoro # G016008097
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Application
Lawn Mower
Caster Wheel/Tread Material
Alloy Steel
Frame Finish
Powder Coated
Bore Dia.
6 in
Wheel Dia.
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A632565009PU51135006
Zoro #
G016008097
UPC #
810173181143
Country of Origin
China
Dimensions
Bore Dia.
6 in
Wheel Dia.
15 in
Wheel Width
3.25 in
Details
Application
Lawn Mower
Caster Wheel/Tread Material
Alloy Steel
Frame Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)
Tread Color
Black
Description
Antego Tire & Wheel Single 13x5.00-6 Black No Flat Front Solid Tire Puncture Proof Assemblies
- Powder Coated
- 10mph
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.