Shop ANTEGO

Trailer Tires 480-8 4.80-8 4.80x8 4.8-8 with 8in White 5 Lug Rim, Load Range C, 6PR, Set Of 4, 4PK

  • Mfr # A83750101157064808

  • Zoro # G616008039


product price:  $210.99
/pk 4, $52.75/ea
Free Shipping & Returns

Key Features

Tire Rim Dia.
8 in
Wheel Rim Material
Alloy Steel
Tire Size
4.8-8 in
Overall Diameter
18 in
Tread Depth
4.5 MM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A83750101157064808
Zoro #
G616008039
UPC #
810173181730
Country of Origin
China

Dimensions

Tire Rim Dia.
8 in
Tire Size
4.8-8 in
Overall Diameter
18 in
Tread Depth
4.5 MM
Tire Width
18 in
Wheel Width
3.75 in
Wheel Size
8 in
Length
18 in

Details

Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Aspect Ratio
0.61 IN
Includes
Tire and Wheel Assembly(s)
No. of Holes
5
Color
White
Wheel Backspacing
0 in
Offset
-0.079
Shape
Circle

Description

Antego Tire and Wheel Trailer Tires 480-8 4.80-8 4.80x8 4.8-8 with 8in White 5 Lug Rims, Load Range C, 6PR, Set Of 4


  • 6 Ply; Tubeless; Non-Directional
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.