Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

262 2 PLTD STEEL SHORT STRAP

  • Mfr # 0500361654

  • Zoro # G7576117


product price: $9.29
/ea

Key Features

Size
2
Material
Steel
Standards
ASTM B633, ASTM A1011 CS, Type A, B or C, UL/FM
Finish
Plated
Material Specification
Type A, B or C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361654
Zoro #
G7576117
UPC #
69029114696
Country of Origin
United States

Dimensions

Size
2

Details

Material
Steel
Standards
ASTM B633, ASTM A1011 CS, Type A, B or C, UL/FM
Finish
Plated
Material Specification
Type A, B or C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.