Shop ANVIL
See all product information
Create Account
Bushing
- Mfr # 0366744985
- Zoro # G423939793
product price:Â
$
0.70
/ea
Key Features
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Standards
ASME B16.3
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0366744985
- Zoro #
- G423939793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Details
- Item
- Bushing
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.3
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Side B Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Color
- Gray
- Fitting Side B Pipe Threading
- 18
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.