Shop ANVIL
See all product information
Create Account
Bushing
- Mfr # 0366745545
- Zoro # G923939651
product price:Â
$
5.15
/ea
Key Features
Side A Thread Type
NPT
Fitting Side A Gender
Male
Side B Thread Type
NPT
Standards
ASME B16.3
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0366745545
- Zoro #
- G923939651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Details
- Item
- Bushing
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Standards
- ASME B16.3
- Finish/Coating
- Galvanized
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Color
- Gray
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.