Plug
- Mfr # 0366743466
- Zoro # G323939718
product price:Â
$
0.70
/ea
Key Features
Includes Seal
No
Finish/Coating
Galvanized
Max. Steam Pressure
150 psi @ 366 Degrees F
Fitting Side A Pipe Threading
14
Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0366743466
- Zoro #
- G323939718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Pipe Size
- 1/2 in
Details
- Includes Seal
- No
- Finish/Coating
- Galvanized
- Item
- Plug
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.3
- Plug Drive Style
- Hex
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Maximum Operating Temperature
- 500 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Gray
- Wire Color
- Gray
Description
Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, Threaded, Not Applicable Outside Diameter, Not Applicable Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi @ 366 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, Not Applicable, Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.