Clevis Hanger, 18"Pipe, 24.938"H, Steel
Mfr # 0500360185
Zoro # G808454521
product price: $192.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size
18 in
Hanger Material
Steel
Load Capacity
4,800 lb
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500360185
Zoro #
G808454521
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
18 in
Overall Height
24.938 in
For Threaded Rod Size
1 in
Details
Item
Clevis Hanger
Hanger Material
Steel
Load Capacity
4,800 lb
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis
Cushioned
No
Description
Clevis Hanger, Cushioned No, For Pipe Size 18 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 24.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.