Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0311511406
- Zoro # G023939636
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Includes Seal
No
Class
Class XH
Specific Fitting Shape
45 Degrees Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311511406
- Zoro #
- G023939636
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Class
- Class XH
- Specific Fitting Shape
- 45 Degrees Elbow
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side A Type
- Threaded
- Color
- Gray
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Standards
- ASME B16.3
- For Pipe Schedule
- Schedule 80
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Wire Color
- Gray
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.