Shop ANVIL
See all product information
Create Account
Plug, Steel, Threaded 1/4 in
- Mfr # 0361305600
- Zoro # G300714932
product price:Â
$
2.39
/ea
Key Features
Specific Fitting Shape
Plug
Fitting Connection Type
Threaded
Standards
ASME B16.3, ASTM A105, FM Approved, UL Listed
Plug Construction
Solid
Pipe Fitting Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361305600
- Zoro #
- G300714932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 11/16 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Details
- Item
- Plug
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Standards
- ASME B16.3, ASTM A105, FM Approved, UL Listed
- Plug Construction
- Solid
- Pipe Fitting Material
- Forged Steel
- For Pipe Schedule
- Schedule XXH
- Color
- Silver
- Plug Drive Style
- Square
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Finish/Coating
- Galvanized
- Manufacture Location
- Globally Sourced
- Maximum Operating Pressure
- 285 psi
- Thread Type
- NPT
- Wire Color
- Silver
Description
Plug, 1/4 in Nominal Pipe Size, Steel, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule XXH, Threaded, 11/16 in Overall Length, 285 psi Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.