
15.35 in " x 10.28 in " x 14.17 in " 199,000
Mfr # WH-AZ52-199-NGO
Zoro # G915871617
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
High Temperature Degrees
140°F
Vent Type
Non Direct Vent
Height (In.)
14.17 in
Voltage
120V
Item - Water Heaters
Outdoor Gas Water Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH-AZ52-199-NGO
Zoro #
G915871617
UPC #
191042075825
Country of Origin
China
Dimensions
Height (In.)
14.17 in
Width (In.)
15.35 in
Depth (In.)
10.28 in
Details
High Temperature Degrees
140°F
Vent Type
Non Direct Vent
Voltage
120V
Item - Water Heaters
Outdoor Gas Water Heater
GPM @ 45F Rise - Water Heaters
6.9 GPM
Uniform Energy Factor
0.81
BtuH - Water Heaters
199,000
Application
Residential
Description
Experience unlimited hot water with the WH-AZ52-199-NGO, a Natural Gas Outdoor tankless water heater. Boasting 199,000 BTU power, this system delivers energy-efficient, on-demand heating for maximum convenience. Designed for durability, it features a Wired Remote Control for added convenience, built-in Anti-Freezing Protection, and a Weatherproof Build to withstand harsh climates.
- EXTREME HEATING POWER - 199,000 BTU BTU output ensures fast and consistent hot water.
- INSTALLATION TYPE - Runs on Outdoor, offering reliability and energy efficiency.
- TANKLESS INNOVATION - Instant hot water without waiting, perfect for busy homes.
- SPACE-SAVING DESIGN - Sleek, compact profile fits effortlessly in any setup.
- HIGH-FLOW CAPACITY - Designed for multiple faucets and shower use simultaneously.
- COLD WEATHER PROTECTION - Anti-Freezing technology prevents damage in harsh climates.
- PREMIUM HEAT EXCHANGER - Pure copper core maximizes heat transfer and durability.
- ENERGY SMART TECHNOLOGY - Optimized efficiency means lower energy bills and reduced waste.
- WIRED REMOTE CONTROL - Adjust temperature settings remotely for added convenience.
- CERTIFIED SAFETY - CEC & CSA certified for trusted performance and quality assurance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, CA, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.