Burner Plate, 14.5 in L, For A.O. Smith
- Mfr # 100077269
- Zoro # G023390437
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
A.O. Smith
Outside Diameter
12 in
Overall Length
14.5 in
Compatible Product Type
Water Heaters
Overall Height
14.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100077269
- Zoro #
- G023390437
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
- Item
- Burner Plate
Dimensions
- Outside Diameter
- 12 in
- Overall Length
- 14.5 in
- Overall Height
- 14.2 in
- Overall Width
- 14.2 in
- Wire Rope Length
- 14.5 in
- Length
- 14.5 in
Description
Burner Plate, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter 12 in, Material Not Applicable, Overall Height 14.2 in, Overall Length 14.5 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 14.2 in, Product Type Burner Plate, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.