Shop A.O. SMITH

Relief Valves for Water Heaters

  • Mfr # 100227399

  • Zoro # G823389532


product price:  $94.25
/ea

Key Features

Overall Height
3.5 in
Overall Width
22.5 in
Compatible Product Type
Water Heaters
Compatible Brand
A.O. Smith
Overall Length
33.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100227399
Zoro #
G823389532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Width
22.5 in
Overall Length
33.1 in

Details

Item
Pressure Switch
Compatible Product Type
Water Heaters
Compatible Brand
A.O. Smith

Description

Pressure Switch, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.5 in, Overall Length 33.1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 22.5 in, Product Type Pressure Switch, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.