Shop A.O. SMITH

Relief Valves for Water Heaters

  • Mfr # 100217965

  • Zoro # G523387296


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Market
Commercial
Compatible Product Type
Water Heaters
Compatible Brand
A.O. Smith
Overall Width
5.05 in
Compatible Manufacturer Part Number
300(A), 400(A), 500(A)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100217965
Zoro #
G523387296
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.05 in
Overall Height
2 in
Overall Length
6 in

Details

Market
Commercial
Compatible Product Type
Water Heaters
Compatible Brand
A.O. Smith
Compatible Manufacturer Part Number
300(A), 400(A), 500(A)
Item
Pressure Switch
Features
Pressure Switch Monitors System Pressure to Ensure Safe and Efficient Operation In a Variety of HVAC Equipment, Pressure Switches are Engineered to the Original Specs, Ensuring your System Responds Accurately and Operates as Intended for Dependable Performance
Compatible Series
300/301

Description

Pressure Switch, Compatible Manufacturer Part Number 300(A), 400(A), 500(A), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2 in, Overall Length 6 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.