Shop A.O. SMITH
See all product information
Create Account
Reversed Motor, 6x9x6 in
- Mfr # 9721
- Zoro # G923388688
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Standards
cURus Certified
Overall Length
9 in
Compatible Product Type
Water Heaters
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9721
- Zoro #
- G923388688
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- cURus Certified
- Item
- Reversed Motor
- Compatible Product Type
- Water Heaters
- Compatible Brand
- A.O. Smith
Dimensions
- Overall Height
- 6 in
- Overall Length
- 9 in
- Overall Width
- 6 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Reversed Motor, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 6 in, Overall Length 9 in, Overall Width 6 in, Product Type Reversed Motor, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards cURus Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.