Shop A.O. SMITH
See all product information
Create Account
Switch, 9.95 in L, For A.O. Smith
- Mfr # 100187859
- Zoro # G023389035
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.85 in
Compatible Brand
A.O. Smith
Overall Height
2.35 in
Compatible Product Type
Water Heaters
Features
Pressure Switch and Hose Helps Monitor and Control System Pressure for Safe and Efficient Operation in HVAC Equipment, Pressure Switches and Hoses are Engineered to Factory Specs, Ensuring your HVAC System Operates Smoothly and Responds Accurately to Every Demand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100187859
- Zoro #
- G023389035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5.85 in
- Overall Height
- 2.35 in
- Overall Length
- 9.95 in
- Wire Rope Length
- 9.95 in
- Length
- 9.95 in
- Fits Chest Size
- Pressure Switch and Hose Helps Monitor and Control System Pressure for Safe and Efficient Operation in HVAC Equipment, Pressure Switches and Hoses are Engineered to Factory Specs, Ensuring your HVAC System Operates Smoothly and Responds Accurately to Every Demand
Details
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
- Features
- Pressure Switch and Hose Helps Monitor and Control System Pressure for Safe and Efficient Operation in HVAC Equipment, Pressure Switches and Hoses are Engineered to Factory Specs, Ensuring your HVAC System Operates Smoothly and Responds Accurately to Every Demand
- Market
- Commercial
- Compatible Series
- 300/301
- Item
- Switch
- Compatible Manufacturer Part Number
- 300(A), 400(A), 500(A)
Description
Switch, Compatible Manufacturer Part Number 300(A), 400(A), 500(A), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.35 in, Overall Length 9.95 in, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.