Shop A.O. SMITH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Water Heater
- Mfr # BTL-199
- Zoro # G525075474
product price:Â
$
17,020.99
/ea
Key Features
Thermal Efficiency
80 %
Overall Height
73 in
Cold Inlet Size
1 1/2 in
Includes
T and P Relief Valve
Maximum Water Pressure
160 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTL-199
- Zoro #
- G525075474
- UPC #
- -
- Country of Origin
- United States
- Thermal Efficiency
- 80 %
- Includes
- T and P Relief Valve
- Maximum Water Pressure
- 160 psi
- Standards
- AHRI, CSA, UL
- Water Connection Location
- Front, Top
- Condensing
- No
- Series
- 200
- Vent Type
- Direct Vent
- Cold Inlet Type
- NPT
- First Hour Rating
- 100 gal
- Market
- Commercial
- Product Type
- Gas Tank Water Heater
- Item
- Water Heater
- System Type
- Integrated System
- Features
- Tank Capacity
- 100 gal
- Environment
- Indoor
- Maximum Heating Capacity
- 199,000 BtuH
- Fuel Type
- Liquid Propane
- Low NOx
- Yes
- Tank Insulation Material
- Foam
- Included Valves
- Temperature and Pressure Relief
- Power Source
- Gas
Dimensions
- Overall Height
- 73 in
- Cold Inlet Size
- 1 1/2 in
- Height to T and P Valve
- 37 in
- Height to Gas Inlet
- 6 in
- Manufacturer Warranty Length
- 1 yr Limited on Parts, 3 yr Limited on Tank
- Gas Inlet Size
- 3/4 in
- Tank Diameter
- 27.75 in
Description
Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 100 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,000 BtuH, Overall Height 73 in, Tank Diameter 27.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 100 gal, Market Commercial, Vent Type Direct Vent, Cold Inlet Size 1 1/2 in, Condensing No, Environment Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.