Shop A.O. SMITH

Water Heater

  • Mfr # DEN-80D-12-480
  • Zoro # G825075655

product price: 
$
7,598.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Tank Outer Shell Material
Steel
Environment
Indoor
Operating Voltage
480V AC
Power Source
Electricity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEN-80D-12-480
Zoro #
G825075655
UPC #
-
Country of Origin
United States
Phase
Three
Tank Outer Shell Material
Steel
Environment
Indoor
Operating Voltage
480V AC
Power Source
Electricity
Cold Inlet Type
NPT
Standards
ASHRAE/IES 90.1-2018
Tank Capacity
80 gal
Application
Commercial
Hot Outlet Type
NPT
Includes
Temperature and Pressure (T&P) Relief Valve
Equivalent BtuH
40,946 BtuH
Series
Dura-Power(TM)
Included Valves
Temperature and Pressure Relief
Item
Water Heater
Number of Elements
2
Features
Commercial-Grade Anode Rod Provides Maximum Tank Protection from Corrosion, Glass Lining Provides Super Protection Against Corrosion
Element Material
Copper
Maximum Water Pressure
150 psi
Market
Commercial
Product Type
Electric Tank Water Heater
Tank Insulation Material
Foam
First Hour Rating
80 gal
Water Connection Location
Top
Power Consumption
12,200 W
Maximum Recovery Flow Rate
124 gph @ 40 Degrees F

Dimensions

Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Tank Diameter
24 in
Height to T and P Valve
52.15 in
Overall Width
20 in
Manufacturer Warranty Length
1 yr (Parts), 3 yr (Tank)
Overall Height
60.3 in
Overall Depth
20 in

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 80 gal, Maximum Recovery Flow Rate 124 gph @ 40 Degrees F, Overall Height 60.3 in, Power Consumption 12,200 W, Tank Capacity 80 gal, Tank Diameter 24 in, Market Commercial, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 14.4 A, Element Material Copper, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.