Shop A.O. SMITH

Water Heater

  • Mfr # ENT-55-2/4500
  • Zoro # G625074629

product price: 
$
1,570.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Equivalent BtuH
15,355 BtuH
Phase
Single
Overall Depth
24 in
Market
Residential
Tank Outer Shell Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENT-55-2/4500
Zoro #
G625074629
UPC #
-
Country of Origin
United States
Equivalent BtuH
15,355 BtuH
Phase
Single
Market
Residential
Tank Outer Shell Material
Steel
Series
ProLine(R)
Environment
Indoor
Standards
ASME, CSA
Element Material
Stainless Steel
Power Source
Electricity
Tank Capacity
55 gal
Includes
Temperature and Pressure (T&P) Relief Valve
Application
Residential
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Item
Water Heater
Number of Elements
2
Cold Inlet Type
NPT
Product Type
Electric Tank Water Heater
Included Valves
Drain, Temperature and Pressure Relief
Features
6 yr Limited Tank and Parts Warranty, Commercial-Grade Brass Drain Valve, CSA Certified and ASME Rated T and P Relief Valve, Factory-Installed, DynaClean(TM) Automatic Cleaning System, HUD Compliant, Approved for Mobile Homes/Manufactured Housing, Long-Lasting Lower Incoloy(TM) Stainless Steel Element, Patented Blue Diamond(R) Glass Tank Lining, Stainless Steel CoreGard(TM) Anode Rod
First Hour Rating
72 gal
Tank Insulation Material
Non-CFC Foam
Power Consumption
4,500 W
Operating Voltage
240V
Minimum Wattage
2,500 W
Maximum Water Pressure
150 psi
Energy Factor
0.93
Water Connection Location
Top
Hot Outlet Type
NPT

Dimensions

Overall Depth
24 in
Overall Width
24 in
Manufacturer Warranty Length
6 yr
Overall Height
56.5 in
Tank Diameter
24 in
Height to T and P Valve
48.5 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in

Description

Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 72 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 56.5 in, Power Consumption 4,500 W, Tank Capacity 55 gal, Tank Diameter 24 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.93, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.