Shop A.O. SMITH

Water Heater

  • Mfr # DEN-120D-12-480
  • Zoro # G225075064

product price: 
$
10,621.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Operating Voltage
480V AC
Market
Commercial
Series
Dura-Power(TM)
Overall Height
62.3 in
First Hour Rating
120 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEN-120D-12-480
Zoro #
G225075064
UPC #
-
Country of Origin
United States
Operating Voltage
480V AC
Market
Commercial
Series
Dura-Power(TM)
First Hour Rating
120 gal
Features
Commercial-Grade Anode Rod Provides Maximum Tank Protection from Corrosion, Glass Lining Provides Super Protection Against Corrosion
Hot Outlet Type
NPT
Element Material
Copper
Tank Insulation Material
Foam
Number of Elements
2
Application
Commercial
Power Source
Electricity
Tank Outer Shell Material
Steel
Power Consumption
12,200 W
Water Connection Location
Top
Environment
Indoor
Included Valves
Temperature and Pressure Relief
Item
Water Heater
Phase
Three
Standards
ASHRAE/IES 90.1-2018
Equivalent BtuH
41,628 BtuH
Product Type
Electric Tank Water Heater
Cold Inlet Type
NPT
Tank Capacity
119 gal
Maximum Water Pressure
150 psi
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Includes
Temperature and Pressure (T&P) Relief Valve

Dimensions

Overall Height
62.3 in
Manufacturer Warranty Length
1 yr (Parts), 3 yr (Tank)
Hot Outlet Size
3/4 in
Overall Width
24 in
Height to T and P Valve
54.65 in
Overall Depth
24 in
Tank Diameter
29.5 in
Cold Inlet Size
3/4 in

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 41,628 BtuH, First Hour Rating 120 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 62.3 in, Power Consumption 12,200 W, Tank Capacity 119 gal, Tank Diameter 29.5 in, Market Commercial, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 22 A, Element Material Copper, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.