Shop A.O. SMITH

Water Heater

  • Mfr # ENL-30-2/4500
  • Zoro # G425075901

product price: 
$
1,751.99
/ea
Free Shipping & Returns

Key Features

Height to T and P Valve
21.75 in
Phase
Single
Overall Depth
24 in
Water Connection Location
Top
Product Type
Electric Tank Water Heater
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENL-30-2/4500
Zoro #
G425075901
UPC #
-
Country of Origin
United States
Phase
Single
Water Connection Location
Top
Product Type
Electric Tank Water Heater
Maximum Water Pressure
150 psi
Application
Residential
Power Consumption
4,500 W
Energy Factor
0.9
Tank Outer Shell Material
Steel
Features
6 yr Limited Tank and Parts Warranty, Commercial-Grade Brass Drain Valve, CSA Certified and ASME Rated T and P Relief Valve, Factory-Installed, DynaClean(TM) Automatic Cleaning System, Long-Lasting Lower Incoloy(TM) Stainless Steel Element, Lowboy Design with Top Connections Ideal for Spaces with Low Height Clearance, Patented Blue Diamond(R) Glass Tank Lining, Stainless Steel CoreGard(TM) Anode Rod
Operating Voltage
240V
Power Source
Electricity
First Hour Rating
44 gal
Standards
ASME, CSA
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Environment
Indoor
Hot Outlet Type
NPT
Element Material
Stainless Steel
Equivalent BtuH
15,355 BtuH
Included Valves
Drain, Temperature and Pressure Relief
Item
Water Heater
Series
ProLine(R)
Tank Capacity
28 gal
Minimum Wattage
1,000 W
Cold Inlet Type
NPT
Tank Insulation Material
Non-CFC Foam
Number of Elements
2
Market
Residential
Includes
Temperature and Pressure (T&P) Relief Valve

Dimensions

Height to T and P Valve
21.75 in
Overall Depth
24 in
Overall Height
31.3 in
Tank Diameter
24 in
Manufacturer Warranty Length
6 yr
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Overall Width
24 in

Description

Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 44 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 31.3 in, Power Consumption 4,500 W, Tank Capacity 28 gal, Tank Diameter 24 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.9, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.