Shop A.O. SMITH

Water Heater

  • Mfr # ENS-50-2/4500
  • Zoro # G625075541

product price: 
$
1,306.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tank Outer Shell Material
Steel
Application
Residential
Operating Voltage
240V
Features
6 yr Limited Tank and Parts Warranty, Commercial-Grade Brass Drain Valve, CSA Certified and ASME Rated T and P Relief Valve, Factory-Installed, DynaClean(TM) Automatic Cleaning System, HUD Compliant, Long-Lasting Lower Incoloy(TM) Stainless Steel Element, Patented Blue Diamond(R) Glass Tank Lining, Stainless Steel CoreGard(TM) Anode Rod
Number of Elements
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENS-50-2/4500
Zoro #
G625075541
UPC #
-
Country of Origin
United States
Tank Outer Shell Material
Steel
Application
Residential
Operating Voltage
240V
Features
6 yr Limited Tank and Parts Warranty, Commercial-Grade Brass Drain Valve, CSA Certified and ASME Rated T and P Relief Valve, Factory-Installed, DynaClean(TM) Automatic Cleaning System, HUD Compliant, Long-Lasting Lower Incoloy(TM) Stainless Steel Element, Patented Blue Diamond(R) Glass Tank Lining, Stainless Steel CoreGard(TM) Anode Rod
Number of Elements
2
Included Valves
Drain, Temperature and Pressure Relief
Item
Water Heater
Tank Insulation Material
Non-CFC Foam
Minimum Wattage
2,500 W
Standards
ASME, CSA
Energy Factor
0.92
Water Connection Location
Top
Cold Inlet Type
NPT
Maximum Water Pressure
150 psi
Element Material
Stainless Steel
Power Consumption
4,500 W
Hot Outlet Type
NPT
Power Source
Electricity
Phase
Single
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Product Type
Electric Tank Water Heater
Market
Residential
First Hour Rating
57 gal
Series
ProLine(R)
Environment
Indoor
Equivalent BtuH
15,355 BtuH
Includes
Temperature and Pressure (T&P) Relief Valve
Tank Capacity
50 gal

Dimensions

Cold Inlet Size
3/4 in
Overall Height
49.3 in
Manufacturer Warranty Length
6 yr
Height to T and P Valve
40.38 in
Hot Outlet Size
3/4 in
Tank Diameter
23 in
Overall Depth
23 in
Overall Width
23 in

Description

Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 57 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 49.3 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 23 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.92, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.