Water Heater Element, 480V AC
- Mfr # 100108977
- Zoro # G023388663
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
6,000 W
Compatible Product Type
Water Heaters
Overall Length
19.3 in
Operating Voltage
480V AC
Product Type
Water Heater Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100108977
- Zoro #
- G023388663
- UPC #
- -
- Country of Origin
- United States
- Power Consumption
- 6,000 W
- Compatible Product Type
- Water Heaters
- Item
- Water Heater Element
- Operating Voltage
- 480V AC
- Product Type
- Water Heater Element
Dimensions
- Overall Length
- 19.3 in
- Wire Rope Length
- 19.3 in
- Length
- 19.3 in
Description
Water Heater Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage 480V AC, Power Consumption 6,000 W, Compatible Heater Grainger Part Number Not Applicable, Overall Length 19.3 in, Sheath Material Not Applicable, Standards Not Applicable, Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.