2 Polypropylene King Nipple

  • Mfr # 49030655

  • Zoro # G408645930


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Pipe Fitting Material
Polypropylene
Pipe Size - Pipe Fitting
2
Color
Black
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49030655
Zoro #
G408645930
UPC #
89109618613
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2
Length
2-1/4 in

Details

Pipe Fitting Material
Polypropylene
Color
Black

Description

Used for low pressure suction and discharge hoses with the handling of water and other various liquids. King nipples are constructed of polypropylene for rust resistance. Male pipe threads are the same as the hose I.D. allowing it to grip the tube of the hose firmly to prevent any leaking. Required clamps to attach to hose. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.