2 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings,

  • Mfr # 98128657

  • Zoro # G308596103


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Pvc, Aluminum
Length
(1) 15, (1) 20 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98128657
Zoro #
G308596103
UPC #
725559229725
Country of Origin
United States

Dimensions

Length
(1) 15, (1) 20 in

Details

Item
Trash Pump Hose Kits
Tube Material
Pvc, Aluminum
Color
Green

Description

2 I.D. x 15' of PVC suction hose coupled male x female aluminum short shank; 2 I.D. x 20' of PVC discharge hose coupled male x female aluminum short shank; plated steel square hole strainer. PVC suction smooth bore hose with rigid PVC helix is flexible and abrasion resistant. PVC discharge hose tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.