Apc

Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 7
  • Voltage 120V
  • Cord Length 5 ft.
  • Mounting Style Tower
  • NEMA Receptacle Configuration NEMA 5-15R
See all product information

Product Information

  • Brand Apc
  • MFR # BE600M1
  • Zoro # G4079404
  • UPC #
    731304325116
  • Country of Origin United States
  • Category Power Strips

Dimensions

Cord Length 5 ft.
Height 5.47 in
Width 10.79 in
Dimensions 4.13 in D x 5.47 in H x 10.79 in W
Depth 4.13 in

Details

Item APC Back-UPS with 1 USB Charging Port
Number of Outlets 7
Voltage 120V
Mounting Style Tower
NEMA Receptacle Configuration NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Communication Port USB
Rated Joules 490 J
Standards CEC, cTUVus, NOM
Frequency 50/60 Hz
Certifications & Standards California (CEC) Battery Charger
Thermal Dissipation 4.69 W
Number of Surge-only Outlets 2
Product Name Back-UPS 600VA Tower UPS
Backup/Run Time (Full Load) 3.20 Minute
Output Voltage 120 V AC
Number of Battery & Surge Outlets 7
Waveform Type Stepped Approximated Sine Wave
Status Indicators LED Status Display: On Line, On Battery, Replace Battery , Overload
Input Voltage Range 92 V AC - 139 V AC
Battery Characteristics Maintenance-free, Sealed, Leak-proof
Transfer Time 6 ms
Application/Usage Gaming Console, Wi-Fi Router, Cable Box/DVR, Security System, Electronic, Wireless Router, Computer, Modem, Television, Network, IOT Device
Replaceable Battery Yes
Typical Battery Recharge Time 10 Hour
Sound Emission (A-Weighted) 35 dB(A)
Input Voltage 120 V AC
Output Frequency 60 Hz
Load Capacity 600 VA/330 W
Battery Energy 237.6 kJ
Receptacle Detail 7 x NEMA 5-15R, 1 x USB
Form Factor Tower
Product Type Standby UPS
Hot Swappable Yes
Storage Temperature 5°F (-15°C) - 113°F (45°C)
Maximum Operating Elevation 9842.52 ft
Surge Energy Rating 490 J
Backup/Run Time (Half Load) 11.80 Minute
Product Line Back-UPS
Alarm Low Battery, Overload, On Battery
Input Frequency 60 Hz
Storage Relative Humidity 0% - 95%
Plug/Connector Type NEMA 5-15P
Maximum Operating Temperature 104°F (40°C)
Package Contents Back-UPS 600VA Tower UPS , User manual
Battery Chemistry Lead Acid
Maximum Storage Elevation 49212.60 ft

Description

APC® Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.