Zoro Homepage

Smart-UPS SRT 3000VA RM 208V

  • Mfr # SRT3000RMXLT-NC

  • Zoro # G916450439


product price: $5,688.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Output Voltage
208V
Wattage
2700 W
Power Rating
3000VA
Input Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000RMXLT-NC
Zoro #
G916450439
UPC #
731304000000
Country of Origin
Philippines

Details

Number of Outlets
3
Output Voltage
208V
Wattage
2700 W
Power Rating
3000VA
Input Voltage
208V
Mounting
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.