Shop All Power Strips
Apc
Surge Protector Strip, 8 Outlet, Yellw/Blk
Mfr # PDIY8
Zoro # G3667675
original price:
$30.15
9% off
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120V AC
- Color Yellow/Black
- Cord Length 15 ft
- Number of Conductors 3
Product Information
- Brand Apc
- MFR # PDIY8
- Zoro # G3667675
- UPC # 731304238331
- Country of Origin Philippines
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Width | 4 3/4 in |
Depth | 1-3/4" |
Length | 13 1/2 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 13 1/2 in |
Power Cord/Cable Length | 15 ft |
Details
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color Yellow/Black, Cord Length 15 ft, Communication Port None, Rated Joules 800, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Conductors 3, Voltage 120V AC, Length 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 600A, 250V AC, Non-Indicating (LPN-RK-600SP)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Non-Metallic (B620K)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- APC SurgeArrest 6-Outlet Surge Protector with 6 ft. Cord (Black) (PE66)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- Apc Power Strips