Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 6000, Online Double Conversion, Out: 208 V In: 208 V

  • Mfr # SRT6KRMXLTIEC

  • Zoro # G5371849


product price: $6,768.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

UPS Type
Online Double Conversion
Power Rating
6000
Mounting
Rack
Wattage
6 kW
Input Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT6KRMXLTIEC
Zoro #
G5371849
UPC #
731304308539
Country of Origin
Philippines

Dimensions

Height
7 in
Cord Length
No Cord
Width
17 in
Depth
28 in
Overall Height
6.8 in
Overall Width
17 in
Overall Depth
28.31 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Power Rating
6000
Mounting
Rack
Wattage
6 kW
Input Voltage
208 V
Output Voltage
208 V
Backup Time (Half/Full Load)
8.3 min/2.3 min
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Number of Outlets
10
Automatic Volts Regulation
No
NEMA Receptacle Configuration
(4) IEC 320 C19, (6) IEC 320 C13, HW
Mounting - UPS Systems
Rack/Tower
Output Voltage - UPS Systems
208V AC, 240V AC
Display Type
LCD
Input Voltage - UPS Systems
208V AC, 240V AC
Input Current
33 A
Ports
EPO, RJ45 10/100Base-T, RJ45 Serial, Smart Slot
Green Certification or Other Recognition
ENERGY STAR
Watts - UPS Systems
6.0 kW
Transfer Time
0 msec
Includes
Rail Kit
Hz
40 to 70 Hz
Standards
RoHS/REACH
Outlet Type - UPS Systems
Hardwired
Fax/Modem Line Protection
No
VA Rating - UPS Systems
6.0 kVA
Phase
Single
Capacity - Batteries
6000 VA/6000 W
Battery Type
Lead Acid
Housing Color
Black
Backup/Run Time (Full Load)
2 Minute
Housing Material
Steel
Replacement Battery Part Number
APCRBC140
Input Current - Maximum
33 A
Battery Recharge Time
1 hr
Run Time - Full Load
2.28 min
Operating Temperature - Minimum
32 Degrees F
Includes Battery
Battery Included
Operating Temperature - Maximum
104 Degrees F
Manufacturer Warranty
3 yr
Data Line Protection
Includes Data Line Surge Protection
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Real
6 kW
Transfer Time - Maximum
0 msec
Audible Alarm Conditions
Low Battery
External Battery Compatible
External Battery Pack Compatible
Surge Suppression Rating
480 J
Plug Configuration
Hardwired
Run Time - Half Load
8.27 min
Receptacle Configuration
C13, C19
Number of Outlets - UPS
10
Automatic Voltage Regulation
No Automatic Voltage Regulation
Battery Life - Minimum
3 yr
Frequency
50/60 Hz
External Battery Pack Part Number
SRT192RMBP
Visible Indicator Light Conditions
Battery Low
Output Ports Included
EPO, Smart Slot
Power Rating - Apparent
6 kVA

Description

UPS System, Online Double Conversion, Power Rating 6 kVA, Wattage 6 kW, Input Voltage 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 8.3 min/2.3 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 10, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration (4) IEC 320 C19, (6) IEC 320 C13, HW, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 28 in, Height 7 in, Cord Length No Cord

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.