Shop APEX TOOL GROUP
See all product information
Create Account
Covered Bit Holder, 5/16", 3/8", 1-1/2"
Mfr # UG-835
Zoro # G1739333
product price:Â
$
90.65
/ea
Key Features
Overall Length
1-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
5/16 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-835
- Zoro #
- G1739333
- UPC #
- 697099633990
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2"
- Drive Size
- 5/16 in
- Shank Size
- 3/8 in
- Overall Bit Length
- 1 1/2 in
- Hex Shank Size
- 3/8 in
- Bit Length
- 1 1/2 in
- Drive End Size
- 1/2 in
- Wire Rope Length
- 1-1/2"
Description
Bit Holder, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Hex, Hex Shank Size 3/8 in, Shank Style Square, Overall Bit Length 1 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.