Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Shank Bit Holder
- Mfr # 342+
- Zoro # G923582932
product price:Â
$
3.49
/ea
Sold in multiples of 2 for
$6.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+
- Zoro #
- G923582932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 12mm Size 3/8 Inch Drive Durable Construction - 342+ Bit Holder This 3/8in drive hex shank bit holder is built for controlled, repeatable bit engagement where fit and durability matter. The 12mm hex shank interface helps keep bits seated securely during use, while the compact 30mm overall length supports access in confined work areas. Manufactured from Chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. Key Benefits 3/8in drive bit holder with 12mm hex shank for stable bit retention. 30mm overall length supports compact setups and work in tight spaces. Chromium-vanadium steel alloy construction delivers strength for daily professional use. Anti-corrosive properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed for professional technicians, this bit holder focuses on secure fit, durable materials, and dependable specifications. The combination of a compact profile, ANSI-backed build expectations, and corrosion-resistant steel alloy construction makes it a practical choice for long-term toolboxes where reliability and repeatability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.